Radial/Deep Groove Ball Brg - 70 Mm Id X 110 Mm Od X 20 Mm W; Double Sealed

  • Mfr # 6014LLU

  • Zoro # G709124820


product price:  $94.49
/ea
Free Shipping & Returns

Key Features

Cage Material
Steel
Lubrication
Standard Lubrication
Temp. Range
Up to 120°C
Seal/Shield Type
Double Sealed
Seal Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6014LLU
Zoro #
G709124820
UPC #
-
Country of Origin
Japan

Dimensions

Width
20 mm

Details

Cage Material
Steel
Lubrication
Standard Lubrication
Temp. Range
Up to 120°C
Seal/Shield Type
Double Sealed
Seal Material
Rubber
Item
Ball Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.