Radial/Deep Groove Ball Brg - 8 Mm Id X 22 Mm Od X 7 Mm W; Open

  • Mfr # 608

  • Zoro # G409125776


product price:  $6.15
/ea
Sold in multiples of 4 for $24.60

Key Features

Outside Dia.
0.8661 in
Width
0.2756 in
Dynamic Load Capacity (Lb.)
570
Static Load Capacity
305
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
608
Zoro #
G409125776
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Outside Dia.
0.8661 in
Width
0.2756 in

Details

Dynamic Load Capacity (Lb.)
570
Static Load Capacity
305

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.