Radial/Deep Groove Ball Brg - 80 Mm Id X 140 Mm Od X 26 Mm W; Double Shielded

  • Mfr # 6216ZZ C3

  • Zoro # G409124700


product price:  $164.99
/ea
Free Shipping & Returns

Key Features

Seal Material
Steel
Outside Dia.
140 mm
Temp. Range
Up to 120°C
Lubrication
Standard Lubrication
Width
26 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6216ZZ C3
Zoro #
G409124700
UPC #
-
Country of Origin
Japan

Dimensions

Outside Dia.
140 mm
Width
26 mm
Bore Dia.
80 mm

Details

Seal Material
Steel
Temp. Range
Up to 120°C
Lubrication
Standard Lubrication
Seal/Shield Type
Double Sealed
Item
Ball Bearing
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.