
Radial/Deep Groove Ball Brg - 80 Mm Id X 140 Mm Od X 26 Mm W; Double Shielded
Mfr # 6216ZZ
Zoro # G209124672
product price:Â $149.99
/ea
Free Shipping & Returns
Key Features
Cage Material
Pressed Steel
Outside Dia.
140 mm
Width
26 mm
Type
Round Bore Standard Medium
Dynamic Load Capacity
72500 N
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
6216ZZ
Zoro #
G209124672
UPC #
-
Country of Origin
Japan
Dimensions
Outside Dia.
140 mm
Width
26 mm
Details
Cage Material
Pressed Steel
Type
Round Bore Standard Medium
Dynamic Load Capacity
72500 N
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.