Radial/Deep Groove Ball Brg - 85 Mm Id X 130 Mm Od X 22 Mm W; Double Sealed

  • Mfr # 6017LLB C3

  • Zoro # G809124980


product price:  $134.99
/ea
Free Shipping & Returns

Key Features

Cage Material
Steel
Bearing Seal Type
Non-Contact
Dynamic Load Capacity (Lb.)
12360 lbf55000 N55.00 kN
Type
Deep Groove Ball Bearing
Bearing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6017LLB C3
Zoro #
G809124980
UPC #
-
Country of Origin
Japan

Details

Cage Material
Steel
Bearing Seal Type
Non-Contact
Dynamic Load Capacity (Lb.)
12360 lbf55000 N55.00 kN
Type
Deep Groove Ball Bearing
Bearing Material
Steel
Temp. Range
-40 to 250 ºF
Static Load Capacity
9650 lbf43000 N43.00 kN
Seal Material
Nitrile Rubber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.