
Radial/Deep Groove Ball Brg - 85 Mm Id X 130 Mm Od X 22 Mm W; Double Shielded
Mfr # 6017ZZC3
Zoro # G609125002
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Single Row/Double Row
Single Row
Bearing Type
Ball Bearing
Bore Dia.
85 mm
Seal/Shield Type
Seal on Two Sides
Cage Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
6017ZZC3
Zoro #
G609125002
UPC #
-
Country of Origin
Japan
Dimensions
Bore Dia.
85 mm
Outside Dia.
130 mm
Width
22 mm
Details
Item
Deep Groove Bearing
Single Row/Double Row
Single Row
Bearing Type
Ball Bearing
Seal/Shield Type
Seal on Two Sides
Cage Material
Steel
Temp. Range
Up to 120°C
Lubrication
Standard Lubrication
Seal Material
Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.