Radial/Deep Groove Ball Brg - 85 Mm Id X 130 Mm Od X 22 Mm W, Single Shielded

  • Mfr # 6017ZNR

  • Zoro # G509125027


product price:  $133.99
/ea
Free Shipping & Returns

Key Features

Cage Material
Steel
Dynamic Load Capacity (Lb.)
12360 lbf55000 N55.00 kN
Static Load Capacity
9650 lbf43000 N43.00 kN
Temp. Range
-40 to 250 ºF
Bearing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6017ZNR
Zoro #
G509125027
UPC #
-
Country of Origin
Japan

Details

Cage Material
Steel
Dynamic Load Capacity (Lb.)
12360 lbf55000 N55.00 kN
Static Load Capacity
9650 lbf43000 N43.00 kN
Temp. Range
-40 to 250 ºF
Bearing Material
Steel
Type
Deep Groove Ball Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.