Radial/Deep Groove Ball Brg - 9 Mm Id X 24 Mm Od X 7 Mm W; Double Sealed

  • Mfr # 609 LLB

  • Zoro # G009125626


product price:  $13.35
/ea

Key Features

Cage Material
Steel
Bearing Seal Type
Non-Contact
Type
Miniature / Extra Small Ball Bearing
Temp. Range
-40 to 250 ºF
Dynamic Load Capacity (Lb.)
840 lbf3750 N3.75 kN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
609 LLB
Zoro #
G009125626
UPC #
-
Country of Origin
Japan

Details

Cage Material
Steel
Bearing Seal Type
Non-Contact
Type
Miniature / Extra Small Ball Bearing
Temp. Range
-40 to 250 ºF
Dynamic Load Capacity (Lb.)
840 lbf3750 N3.75 kN
Bearing Material
Steel
Seal Material
Nitrile Rubber
Static Load Capacity
325 lbf1450 N1.45 kN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.