RadialDeep Groove Ball Brg 90 Mm Id X 160 Mm Od X 30 Mm W Open, 6218NC3

  • Mfr # 6218NC3

  • Zoro # G807668271


product price:  $469.99
/ea
Free Shipping & Returns

Key Features

Type
Deep Groove Ball Bearing
Cage Material
Steel
Bearing Material
Steel
Static Load Capacity
16100 lbf71500 N71.50 kN
Dynamic Load Capacity (Lb.)
23820 lbf106000 N106.00 kN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6218NC3
Zoro #
G807668271
UPC #
-
Country of Origin
Japan

Details

Type
Deep Groove Ball Bearing
Cage Material
Steel
Bearing Material
Steel
Static Load Capacity
16100 lbf71500 N71.50 kN
Dynamic Load Capacity (Lb.)
23820 lbf106000 N106.00 kN
Temp. Range
-40 to 250 ºF
Item
Deep Groove Ball Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.