Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Bore Cone, 57.15mm Bore, 21.946mm W Cone, 0.8mm Max Shaft Fillet Radius, 105000 N Load

  • Mfr # 387S

  • Zoro # G809915519


product price: $52.55
/ea

Key Features

Bearing Width (In.)
0.864 in
Bore Dia. (In.)
2-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
387S
Zoro #
G809915519
UPC #
4547359532517
Country of Origin
Japan

Dimensions

Bearing Width (In.)
0.864 in
Bore Dia. (In.)
2-1/4 in

Details

Item
Tapered Roller Bearing Cone

Description

NTN Round Bore Cone, 57.15 mm Dia Bore, 21.946 mm W Cone, 0.8 mm Max Shaft Fillet Radius, 105000 N Load, For Use With J Series Single Row Tapered Roller Bearings

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.