Round Bore Light Duty Ball Insert Bearing, 31.75 mm Dia Bore, 62 mm OD, 35.7 mm W, 19500 N Load

  • Mfr # AELS206-104D1NR

  • Zoro # G909915525


product price:  $49.69
/ea

Key Features

Bore Dia.
1-1/4 in
Width
35.7 mm
Outside Dia.
62 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AELS206-104D1NR
Zoro #
G909915525
UPC #
4547359461725
Country of Origin
Japan

Dimensions

Bore Dia.
1-1/4 in
Width
35.7 mm
Outside Dia.
62 mm

Details

Item
Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.