Zoro Homepage

Self Aligning Ball Bearing

  • Mfr # 1319S

  • Zoro # G711317951


product price: $1,072.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
95 mm
Temp. Range
Up to 120°C
Cage Material
Steel
Outside Dia.
200 mm
Lubrication
Standard Lubrication
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
1319S
Zoro #
G711317951
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
95 mm
Outside Dia.
200 mm
Width
48 mm

Details

Temp. Range
Up to 120°C
Cage Material
Steel
Item
Ball Bearing
Lubrication
Standard Lubrication
Seal/Shield Type
No Seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.