
Self-Aligning Ball Bearing - 20 Mm Id X 47 Mm Od X 14 Mm W; Tapered Bore; Open
Mfr # 1204K
Zoro # G211317727
product price: $35.75
/eaKey Features
Bearing Type
Ball Bearing
Single Row/Double Row
Double Row
Seal/Shield Type
No Seal
Bore Dia.
20 mm
Cage Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
1204K
Zoro #
G211317727
UPC #
-
Country of Origin
Japan
Dimensions
Bore Dia.
20 mm
Outside Dia.
47 mm
Width
14 mm
Details
Item
Self Aligning Bearing
Bearing Type
Ball Bearing
Single Row/Double Row
Double Row
Seal/Shield Type
No Seal
Cage Material
Steel
Lubrication
Standard Lubrication
Temp. Range
Up to 120°C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.