Self-Aligning Ball Bearing - 25 Mm Id X 52 Mm Od X 18 Mm W; Cylindrical Bore; Open

  • Mfr # 2205E

  • Zoro # G011317828


product price: $58.89
/ea

Key Features

Single Row/Double Row
Single Row
Bore Dia.
25 mm
Seal/Shield Type
No Seal
Cage Material
Steel
Outside Dia.
52 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
2205E
Zoro #
G011317828
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
25 mm
Outside Dia.
52 mm
Width
18 mm

Details

Item
Cylindrical Roller Bearing
Single Row/Double Row
Single Row
Seal/Shield Type
No Seal
Cage Material
Steel
Temp. Range
Up to 120°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.