Self-Aligning Ball Brg - 10 Mm Id X 30 Mm Od X 14 Mm W; Cylindrical Bore; Open

  • Mfr # 2200S

  • Zoro # G509145261


product price: $44.79
/ea

Key Features

Bore Dia.
10 mm
Outside Dia.
30 mm
Width
14 mm
Cage Material
Steel
Temp. Range (F)
Up to 248°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
2200S
Zoro #
G509145261
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
10 mm
Outside Dia.
30 mm
Width
14 mm

Details

Cage Material
Steel
Item
Self Aligning Bearing
Temp. Range (F)
Up to 248°F
Lubrication
Standard Lubrication
Type
Ball Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.