This item is Discontinued.

Ntn Self-Aligning Ball Brg - 25 Mm Id X 62 Mm Od X 24 Mm W; Cylindrical Bore; Open 2305 C3

Self-Aligning Ball Brg - 25 Mm Id X 62 Mm Od X 24 Mm W; Cylindrical Bore; Open (Discontinued)

  • Mfr # 2305 C3
  • Zoro # G709145245
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
2305 C3
Zoro #
G709145245
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
25 mm
Outside Dia.
62 mm
Width
24 mm

Details

Cage Material
Steel
Type
Ball Bearing
Item
Self Aligning Bearing
Temp. Range (F)
Up to 248°F
Lubrication
Standard Lubrication

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.