
Single Row Radial Ball Bearing- 75Mm Id X 115Mm Od X 20Mm W; Single Shielded
Mfr # 6015ZC3
Zoro # G609113702
product price: $171.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
Up to 120°C
Seal/Shield Type
Single Sealed
Bore Dia.
75 mm
Lubrication
Standard Lubrication
Seal Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
6015ZC3
Zoro #
G609113702
UPC #
-
Country of Origin
Japan
Dimensions
Bore Dia.
75 mm
Width
20 mm
Outside Dia.
115 mm
Details
Temp. Range
Up to 120°C
Seal/Shield Type
Single Sealed
Lubrication
Standard Lubrication
Seal Material
Steel
Item
Ball Bearing
Cage Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.