Zoro Homepage
This item is Discontinued.
Ntn Small Size Ball Brg 6003LLBC3

Small Size Ball Brg (Discontinued)

  • Mfr # 6003LLBC3
  • Zoro # G409145132
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6003LLBC3
Zoro #
G409145132
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Type
Deep Groove Ball Bearing
Material
High Carbon Chrome Steel
Cage Material
Steel
Bearing Material
Steel
Bearing Seal Type
Non-Contact
Dynamic Load Capacity
1690 lbf7550 N7.55 kN
Temp. Range
-40 to 250 ºF
Seal Material
Nitrile Rubber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.