Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Small Size Ball Brg

  • Mfr # 6005LLBC3

  • Zoro # G809145206


product price: $28.39
/ea

Key Features

Bore Dia.
25 mm
Outside Dia.
47 mm
Width
12 mm
Seal/Shield Type
Two Seals / Non Contact Type
Temp. Range
Up to 120°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6005LLBC3
Zoro #
G809145206
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bore Dia.
25 mm
Outside Dia.
47 mm
Width
12 mm

Details

Seal/Shield Type
Two Seals / Non Contact Type
Temp. Range
Up to 120°C
Cage Material
Steel
Bearing Type
Deep Groove Bearings
Single Row/Double Row
Single Row
Item
Deep Groove Ball Bearings Single Row
Lubrication
Standard Lubrication

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.