Zoro Homepage

Small Size Ball Brg

  • Mfr # 6200ZZ C3

  • Zoro # G909145144


product price: $9.45
/ea
Sold in multiples of 2 for $18.90

Key Features

Type
Deep Groove Ball Bearing
Material
High Carbon Chrome Steel
Bearing Seal Type
None
Cage Material
Steel
Bearing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6200ZZ C3
Zoro #
G909145144
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Type
Deep Groove Ball Bearing
Material
High Carbon Chrome Steel
Bearing Seal Type
None
Cage Material
Steel
Bearing Material
Steel
Seal Material
None
Dynamic Load Capacity
1270 lbf5650 N5.65 kN
Temp. Range
-40 to 250 ºF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.