Zoro Homepage

Small Size Ball Brg

  • Mfr # 6202ZZ C3

  • Zoro # G909145069


product price: $11.65
/ea
Sold in multiples of 2 for $23.30

Key Features

Type
Deep Groove Ball Bearing
Material
High Carbon Chrome Steel
Seal Material
None
Cage Material
Steel
Bearing Seal Type
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6202ZZ C3
Zoro #
G909145069
UPC #
-
Country of Origin
Japan

Details

Type
Deep Groove Ball Bearing
Material
High Carbon Chrome Steel
Seal Material
None
Cage Material
Steel
Bearing Seal Type
None
Bearing Material
Steel
Temp. Range
-40 to 250 ºF
Dynamic Load Capacity
1930 lbf8600 N8.60 kN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.