Zoro Homepage

Small Size Ball Brg

  • Mfr # 6203LLBC3/5C

  • Zoro # G709145108


product price: $9.89
/ea

Key Features

Bore Dia.
17 mm
Outside Dia.
40 mm
Width
12 mm
Temp. Range
Up to 120°C
Lubrication
Standard Lubrication
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6203LLBC3/5C
Zoro #
G709145108
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bore Dia.
17 mm
Outside Dia.
40 mm
Width
12 mm

Details

Item
Deep Groove Ball Bearings Single Row
Temp. Range
Up to 120°C
Lubrication
Standard Lubrication
Single Row/Double Row
Single Row
Bearing Type
Deep Groove Bearings
Cage Material
Steel
Seal/Shield Type
Two Seals / Non Contact Type

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.