Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Small Size Ball Brg

  • Mfr # 6203LLU_C3

  • Zoro # G109145227


product price: $9.89
/ea

Key Features

Bore Dia.
17 mm
Outside Dia.
40 mm
Width
12 mm
Seal Material
Rubber
Lubrication
Standard Lubrication
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6203LLU_C3
Zoro #
G109145227
UPC #
-
Country of Origin
Canada

Dimensions

Bore Dia.
17 mm
Outside Dia.
40 mm
Width
12 mm

Details

Seal Material
Rubber
Lubrication
Standard Lubrication
Seal/Shield Type
Seal on Two Sides
Bearing Type
Deep Groove Bearings
Single Row/Double Row
Single Row
Item
Deep Groove Ball Bearings Single Row
Temp. Range
Up to 120°C
Cage Material
Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.