Zoro Homepage

Small Size Ball Brg

  • Mfr # 6203LLUC3

  • Zoro # G409145118


product price: $10.69
/ea
Sold in multiples of 2 for $21.38

Key Features

Type
Deep Groove Ball Bearing
Material
High Carbon Chrome Steel
Bearing Material
Through Hardened Steel
Temp. Range
-40 to 250 ºF
Seal Material
Nitrile Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6203LLUC3
Zoro #
G409145118
UPC #
-
Country of Origin
Canada

Details

Type
Deep Groove Ball Bearing
Material
High Carbon Chrome Steel
Bearing Material
Through Hardened Steel
Temp. Range
-40 to 250 ºF
Seal Material
Nitrile Rubber
Cage Material
Pressed Steel
Dynamic Load Capacity
2383 lbf10600 N10.60 kN
Bearing Seal Type
Contact

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.