
Small Size Ball Brg
Mfr # 6205LLB-C3
Zoro # G009115764
product price: $18.19
/eaKey Features
Cage Material
Steel
Seal/Shield Type
Non Contact
Width
15 mm
Temp. Range
Up to 120°C
Lubrication
Standard Lubrication
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
6205LLB-C3
Zoro #
G009115764
UPC #
-
Country of Origin
United States
Dimensions
Width
15 mm
Outside Dia.
52 mm
Bore Dia.
25 mm
Details
Cage Material
Steel
Seal/Shield Type
Non Contact
Temp. Range
Up to 120°C
Lubrication
Standard Lubrication
Type
Deep Groove
Item
Ball Bearing
Single Row/Double Row
Single Row
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.