Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Small Size Ball Brg

  • Mfr # 6301LLUC3

  • Zoro # G209145110


product price: $17.89
/ea
Sold in multiples of 2 for $35.78

Key Features

Type
Deep Groove Ball Bearing
Material
High Carbon Chrome Steel
Temp. Range
-40 to 250 ºF
Seal Material
Nitrile Rubber
Bearing Seal Type
Contact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6301LLUC3
Zoro #
G209145110
UPC #
-
Country of Origin
Japan

Details

Type
Deep Groove Ball Bearing
Material
High Carbon Chrome Steel
Temp. Range
-40 to 250 ºF
Seal Material
Nitrile Rubber
Bearing Seal Type
Contact
Dynamic Load Capacity
2420 lbf10800 N10.80 kN
Cage Material
Steel
Bearing Material
Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.