Zoro Homepage

Small Size Ball Brg

  • Mfr # 6304LLBC3

  • Zoro # G509145124


product price: $23.15
/ea

Key Features

Type
Deep Groove Ball Bearing
Material
High Carbon Chrome Steel
Seal Material
Nitrile Rubber
Temp. Range
-40 to 250 ºF
Bearing Seal Type
Non-Contact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6304LLBC3
Zoro #
G509145124
UPC #
-
Country of Origin
United States

Details

Type
Deep Groove Ball Bearing
Material
High Carbon Chrome Steel
Seal Material
Nitrile Rubber
Temp. Range
-40 to 250 ºF
Bearing Seal Type
Non-Contact
Bearing Material
Steel
Cage Material
Steel
Dynamic Load Capacity
3950 lbf17600 N17.60 kN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.