Zoro Homepage

Small Size Ball Brg

  • Mfr # 6304ZZ C3

  • Zoro # G209145103


product price: $19.45
/ea
Sold in multiples of 2 for $38.90

Key Features

Cage Material
Steel
Lubrication
Standard Lubrication
Type
Deep Groove
Single Row/Double Row
Single Row
Outside Dia.
52 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6304ZZ C3
Zoro #
G209145103
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
52 mm
Bore Dia.
20 mm
Width
15 mm

Details

Cage Material
Steel
Lubrication
Standard Lubrication
Type
Deep Groove
Single Row/Double Row
Single Row
Item
Ball Bearing
Seal/Shield Type
Double Sealed
Temp. Range
Up to 120°C
Seal Material
Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.