Zoro Homepage

Small Size Ball BrgStandard

  • Mfr # 6006 2RS C3

  • Zoro # G209114109


product price: $35.89
/ea

Key Features

Bore Dia.
30 mm
Outside Dia.
55 mm
Width
13 mm
Bearing Type
Deep Groove Bearings
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6006 2RS C3
Zoro #
G209114109
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bore Dia.
30 mm
Outside Dia.
55 mm
Width
13 mm

Details

Bearing Type
Deep Groove Bearings
Item
Deep Groove Ball Bearings Single Row
Cage Material
Steel
Seal Material
Rubber
Lubrication
Standard Lubrication
Temp. Range
Up to 120°C
Single Row/Double Row
Single Row
Seal/Shield Type
Seal on Two Sides

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.