Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Small Size Ball BrgStandard

  • Mfr # 6204LLB/19.05

  • Zoro # G909115796


product price: $23.15
/ea

Key Features

Type
Round Bore
Bore Dia.
19.05 mm
Width
14 mm
Seal Material
Nitrile Rubber
Single Row/Double Row
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6204LLB/19.05
Zoro #
G909115796
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bore Dia.
19.05 mm
Width
14 mm

Details

Type
Round Bore
Seal Material
Nitrile Rubber
Single Row/Double Row
1
Cage Material
Pressed Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.