Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Small Size Ball BrgStandard

  • Mfr # 6305LLBC3

  • Zoro # G309145171


product price: $25.29
/ea

Key Features

Type
Deep Groove Ball Bearing
Material
High Carbon Chrome Steel
Temp. Range
-40 to 250 ºF
Dynamic Load Capacity
5280 lbf23500 N23.50 kN
Bearing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6305LLBC3
Zoro #
G309145171
UPC #
-
Country of Origin
United States

Details

Type
Deep Groove Ball Bearing
Material
High Carbon Chrome Steel
Temp. Range
-40 to 250 ºF
Dynamic Load Capacity
5280 lbf23500 N23.50 kN
Bearing Material
Steel
Seal Material
Nitrile Rubber
Cage Material
Steel
Bearing Seal Type
Non-Contact

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.