Spherical Roller Bearing - 100 Mm Id X 150 Mm Od X 50 Mm W; Round Bore; Steel Cage

  • Mfr # 24020 CL1D1

  • Zoro # G411307757


product price:  $781.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (mm)
100 mm
Outside Dia. (mm)
150 mm
Width (mm)
50 mm
Cage Material
Brass
Temp. Range
Up to 120°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
24020 CL1D1
Zoro #
G411307757
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia. (mm)
100 mm
Outside Dia. (mm)
150 mm
Width (mm)
50 mm

Details

Cage Material
Brass
Item
Spherical Roller Bearing
Temp. Range
Up to 120°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.