Spherical Roller Bearing - 150 Mm Id X 225 Mm Od X 56 Mm W; Cylindrical; Steel

  • Mfr # 23030 BD1

  • Zoro # G411307177


product price:  $679.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
150 mm
Outside Dia.
225 mm
Cage Material
Steel
Lubrication
Lubrication Groove and 3 Holes
Width
56 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
23030 BD1
Zoro #
G411307177
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
150 mm
Outside Dia.
225 mm
Width
56 mm

Details

Cage Material
Steel
Lubrication
Lubrication Groove and 3 Holes
Item
Spherical Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.