Zoro Homepage

Spherical Roller Bearing, Bore 100 mm

  • Mfr # 23220EMW33C3

  • Zoro # G0522575


product price: $752.99
/ea
Free Shipping & Returns

Key Features

Type
Open
Bore Dia. (In.)
3.937 in
Bore Dia. (mm)
100 mm
Outside Dia. (In.)
7.0866 in
Outside Dia. (mm)
180 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23220EMW33C3
Zoro #
G0522575
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
3.937 in
Bore Dia. (mm)
100 mm
Outside Dia. (In.)
7.0866 in
Outside Dia. (mm)
180 mm
Width (In.)
3.374 in
Width (mm)
60.3 mm
Fillet Radius
2.1 mm
Overall Width
60.3 mm
Outside Diameter
180 mm
Bore Diameter
100 mm

Description

Spherical Roller Bearing, Bearing Industry Number 23220, Bore Diameter 100 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, For Environment Highly Dusty and Dirty, Chemical, Harsh, Extreme High Temperature, Maximum Speed 2,300 RPM Grease, 2,900 RPM Oil, Maximum Temperature 400 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 180 mm, Overall Width 60.3 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.