Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing, Bore 110 mm

  • Mfr # 22222EAW33C3

  • Zoro # G0706456


product price: $604.99
/ea
Free Shipping & Returns

Key Features

Type
Open
Bore Dia. (In.)
4.3307 in
Bore Dia. (mm)
110 mm
Outside Dia. (In.)
7.874 in
Outside Dia. (mm)
200 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22222EAW33C3
Zoro #
G0706456
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. (In.)
4.3307 in
Bore Dia. (mm)
110 mm
Outside Dia. (In.)
7.874 in
Outside Dia. (mm)
200 mm
Width (In.)
2.0866 in
Width (mm)
53 mm
Fillet Radius
2.1 mm
Outside Diameter
200 mm
Bore Diameter
110 mm
Overall Width
53 mm

Details

Type
Open
Cage Material
Steel
Agency Compliance
ISO
Dynamic Load Capacity (Lb.)
92,000 lb
Series
22200
Item
Spherical Roller Bearing
Lubrication
Not Lubricated
Temp. Range (F)
-20 Degrees to 250 Degrees F
Static Load Capacity (Lb.)
128,000 lb
Lubrication Openings
Oil Groove
Maximum Speed
2,600 RPM Grease, 3,300 RPM Oil
Dynamic Radial Load Capacity
602 kN
Standards
ISO Certified 15312
Maximum Temperature
400 Degrees F
Closure
Open
Roller Material
Alloy Steel
Roller Material Grade
52100
Minimum Temperature
-40 Degrees F
Bore Type
Cylindrical
Bearing Industry Number
22222
For Environment
Highly Dusty and Dirty, Chemical, Harsh, Extreme High Temperature
Ring Material
Alloy Steel
System of Measurement
Metric
Load Direction
Radial, Thrust
Resistance Properties
Tear Resistant, Wear Resistant
Application
High-Vibration Applications, Metals Manufacturing, Mining, Paper and Forestry, Transmission, Wind Energy
Ring Material Grade
52100
Static Radial Load Capacity
643 kN

Description

Spherical Roller Bearing, Bearing Industry Number 22222, Bore Diameter 110 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, For Environment Highly Dusty and Dirty, Chemical, Harsh, Extreme High Temperature, Maximum Speed 2,600 RPM Grease, 3,300 RPM Oil, Maximum Temperature 400 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 200 mm, Overall Width 53 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.