Zoro Homepage

Spherical Roller Bearing, Bore 120 mm

  • Mfr # 23024EAW33C3

  • Zoro # G2261603


product price: $584.99
/ea
Free Shipping & Returns

Key Features

Type
Open
Bore Dia. (In.)
4.72 in
Bore Dia. (mm)
120 mm
Outside Dia. (In.)
7.0866 in
Outside Dia. (mm)
180 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23024EAW33C3
Zoro #
G2261603
UPC #
341352029425
Country of Origin
Italy

Dimensions

Bore Dia. (In.)
4.72 in
Bore Dia. (mm)
120 mm
Outside Dia. (In.)
7.0866 in
Outside Dia. (mm)
180 mm
Width (In.)
1.811 in
Width (mm)
46 mm
Outside Diameter
180 mm
Bore Diameter
120 mm
Fillet Radius
2 mm
Overall Width
46 mm

Details

Type
Open
Cage Material
Steel
Dynamic Load Capacity (Lb.)
66,500 lb
Lubrication
Not Lubricated
Temp. Range (F)
-20 Degrees to 250 Degrees F
Series
23000
Agency Compliance
ISO
Item
Spherical Roller Bearing
Static Load Capacity (Lb.)
111,000 lb
Static Radial Load Capacity
577 kN
Bearing Industry Number
23024
Maximum Temperature
400 Degrees F
Roller Material Grade
52100
Standards
ISO Certified 15312
Lubrication Openings
Oil Groove
Application
High-Vibration Applications, Metals Manufacturing, Mining, Paper and Forestry, Transmission, Wind Energy
Minimum Temperature
-40 Degrees F
Roller Material
Alloy Steel
Dynamic Radial Load Capacity
446 kN
Ring Material
Alloy Steel
System of Measurement
Metric
Maximum Speed
2,400 RPM Grease, 3,100 RPM Oil
Closure
Open
Load Direction
Radial, Thrust
Bore Type
Cylindrical
Resistance Properties
Tear Resistant, Wear Resistant
Ring Material Grade
52100
For Environment
Highly Dusty and Dirty, Chemical, Harsh, Extreme High Temperature

Description

Spherical Roller Bearing, Bearing Industry Number 23024, Bore Diameter 120 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, For Environment Highly Dusty and Dirty, Chemical, Harsh, Extreme High Temperature, Maximum Speed 2,400 RPM Grease, 3,100 RPM Oil, Maximum Temperature 400 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 180 mm, Overall Width 46 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.