Zoro Homepage

Spherical Roller Bearing, Bore 120 mm

  • Mfr # 23124EAW33C3

  • Zoro # G2856935


product price: $707.99
/ea
Free Shipping & Returns

Key Features

Type
Open
Bore Dia. (In.)
4.7244 in
Bore Dia. (mm)
120 mm
Outside Dia. (In.)
7.774 in
Outside Dia. (mm)
200 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23124EAW33C3
Zoro #
G2856935
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. (In.)
4.7244 in
Bore Dia. (mm)
120 mm
Outside Dia. (In.)
7.774 in
Outside Dia. (mm)
200 mm
Width (In.)
2.4409 in
Width (mm)
62 mm
Outside Diameter
200 mm
Fillet Radius
2 mm
Bore Diameter
120 mm
Overall Width
62 mm

Description

Spherical Roller Bearing, Bearing Industry Number 23124, Bore Diameter 120 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, For Environment Highly Dusty and Dirty, Chemical, Harsh, Extreme High Temperature, Maximum Speed 2,000 RPM Grease, 2,500 RPM Oil, Maximum Temperature 400 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 200 mm, Overall Width 62 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.