Zoro Homepage

Spherical Roller Bearing, Bore 120 mm

  • Mfr # 23224EMW33

  • Zoro # G0712354


product price: $1,304.99
/ea
Free Shipping & Returns

Key Features

Type
Open
Bore Dia. (In.)
4.7244 in
Bore Dia. (mm)
120 mm
Outside Dia. (In.)
8.4646 in
Outside Dia. (mm)
215 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23224EMW33
Zoro #
G0712354
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia. (In.)
4.7244 in
Bore Dia. (mm)
120 mm
Outside Dia. (In.)
8.4646 in
Outside Dia. (mm)
215 mm
Width (In.)
2.9921 in
Width (mm)
76 mm
Overall Width
76 mm
Fillet Radius
2.1 mm
Outside Diameter
215 mm
Bore Diameter
120 mm

Description

Spherical Roller Bearing, Bearing Industry Number 23224, Bore Diameter 120 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, For Environment Highly Dusty and Dirty, Chemical, Harsh, Extreme High Temperature, Maximum Speed 1,900 RPM Grease, 2,400 RPM Oil, Maximum Temperature 400 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 215 mm, Overall Width 76 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.