Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing, Bore 130 mm

  • Mfr # 22226EAW33C3

  • Zoro # G0772423


product price: $1,013.99
/ea
Free Shipping & Returns

Key Features

Type
Open
Bore Dia. (In.)
5.12 in
Bore Dia. (mm)
130 mm
Outside Dia. (In.)
9.0551 in
Outside Dia. (mm)
230 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22226EAW33C3
Zoro #
G0772423
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. (In.)
5.12 in
Bore Dia. (mm)
130 mm
Outside Dia. (In.)
9.0551 in
Outside Dia. (mm)
230 mm
Width (In.)
2.5197 in
Width (mm)
64 mm
Outside Diameter
230 mm
Overall Width
64 mm
Bore Diameter
130 mm
Fillet Radius
3 mm

Details

Type
Open
Cage Material
Steel
Lubrication
Not Lubricated
Series
22200
Item
Spherical Roller Bearing
Temp. Range (F)
-20 Degrees to 250 Degrees F
Dynamic Load Capacity (Lb.)
127,000 lb
Static Load Capacity (Lb.)
176,000 lb
Agency Compliance
ISO
Standards
ISO Certified 15312
Lubrication Openings
Oil Groove
Static Radial Load Capacity
898 kN
Ring Material
Alloy Steel
Load Direction
Radial, Thrust
Roller Material Grade
52100
Bearing Industry Number
22226
Minimum Temperature
-40 Degrees F
Roller Material
Alloy Steel
For Environment
Highly Dusty and Dirty, Chemical, Harsh, Extreme High Temperature
Closure
Open
Resistance Properties
Tear Resistant, Wear Resistant
Application
High-Vibration Applications, Metals Manufacturing, Mining, Paper and Forestry, Transmission, Wind Energy
Ring Material Grade
52100
Maximum Temperature
400 Degrees F
Maximum Speed
2,200 RPM Grease, 2,800 RPM Oil
Bore Type
Cylindrical
System of Measurement
Metric
Dynamic Radial Load Capacity
808 kN

Description

Spherical Roller Bearing, Bearing Industry Number 22226, Bore Diameter 130 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, For Environment Highly Dusty and Dirty, Chemical, Harsh, Extreme High Temperature, Maximum Speed 2,200 RPM Grease, 2,800 RPM Oil, Maximum Temperature 400 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 230 mm, Overall Width 64 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.