Zoro Homepage

Spherical Roller Bearing, Bore 130 mm

  • Mfr # 23226EMW33

  • Zoro # G1386822


product price: $1,757.99
/ea
Free Shipping & Returns

Key Features

Type
Open
Bore Dia. (In.)
5.1181 in
Bore Dia. (mm)
130 mm
Outside Dia. (In.)
9.0551 in
Outside Dia. (mm)
230 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23226EMW33
Zoro #
G1386822
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. (In.)
5.1181 in
Bore Dia. (mm)
130 mm
Outside Dia. (In.)
9.0551 in
Outside Dia. (mm)
230 mm
Width (In.)
3.1496 in
Width (mm)
80 mm
Outside Diameter
230 mm
Overall Width
80 mm
Bore Diameter
130 mm
Fillet Radius
3 mm

Details

Type
Open
Cage Material
Brass
Static Load Capacity (Lb.)
239,000 lb
Dynamic Load Capacity (Lb.)
154,000 lb
Series
23200
Agency Compliance
ISO
Temp. Range (F)
-20 Degrees to 250 Degrees F
Lubrication
Not Lubricated
Item
Spherical Roller Bearing
Bore Type
Cylindrical
Minimum Temperature
-40 Degrees F
Closure
Open
Resistance Properties
Tear Resistant, Wear Resistant
Maximum Speed
1,700 RPM Grease, 2,300 RPM Oil
Dynamic Radial Load Capacity
958 kN
Roller Material
Alloy Steel
Ring Material Grade
52100
Static Radial Load Capacity
1,130 kN
For Environment
Highly Dusty and Dirty, Chemical, Harsh, Extreme High Temperature
Ring Material
Alloy Steel
Maximum Temperature
400 Degrees F
System of Measurement
Metric
Load Direction
Radial, Thrust
Bearing Industry Number
23226
Standards
ISO Certified 15312
Application
High-Vibration Applications, Metals Manufacturing, Mining, Paper and Forestry, Transmission, Wind Energy
Roller Material Grade
52100
Lubrication Openings
Oil Groove

Description

Spherical Roller Bearing, Bearing Industry Number 23226, Bore Diameter 130 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, For Environment Highly Dusty and Dirty, Chemical, Harsh, Extreme High Temperature, Maximum Speed 1,700 RPM Grease, 2,300 RPM Oil, Maximum Temperature 400 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 230 mm, Overall Width 80 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.