Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing, Bore 150 mm

  • Mfr # 23230EMW33C3

  • Zoro # G0750443


product price: $2,380.99
/ea
Free Shipping & Returns

Key Features

Type
Open
Bore Dia. (In.)
5.9055 in
Bore Dia. (mm)
150 mm
Outside Dia. (In.)
10.6299 in
Outside Dia. (mm)
270 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23230EMW33C3
Zoro #
G0750443
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. (In.)
5.9055 in
Bore Dia. (mm)
150 mm
Outside Dia. (In.)
10.6299 in
Outside Dia. (mm)
270 mm
Width (In.)
3.7705 in
Width (mm)
96 mm
Fillet Radius
3 mm
Bore Diameter
150 mm
Overall Width
96 mm
Outside Diameter
270 mm

Details

Type
Open
Cage Material
Brass
Temp. Range (F)
-20 Degrees to 250 Degrees F
Item
Spherical Roller Bearing
Lubrication
Not Lubricated
Dynamic Load Capacity (Lb.)
210,000 lb
Series
23200
Agency Compliance
ISO
Static Load Capacity (Lb.)
330,000 lb
Load Direction
Radial, Thrust
Ring Material
Alloy Steel
Resistance Properties
Tear Resistant, Wear Resistant
Bearing Industry Number
23230
For Environment
Highly Dusty and Dirty, Chemical, Harsh, Extreme High Temperature
Maximum Speed
1,500 RPM Grease, 1,900 RPM Oil
Ring Material Grade
52100
Closure
Open
Lubrication Openings
Oil Groove
Bore Type
Cylindrical
Roller Material
Alloy Steel
Static Radial Load Capacity
1,620 kN
Maximum Temperature
400 Degrees F
Dynamic Radial Load Capacity
1,340 kN
Roller Material Grade
52100
Minimum Temperature
-40 Degrees F
Standards
ISO Certified 15312
Application
High-Vibration Applications, Metals Manufacturing, Mining, Paper and Forestry, Transmission, Wind Energy
System of Measurement
Metric

Description

Spherical Roller Bearing, Bearing Industry Number 23230, Bore Diameter 150 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, For Environment Highly Dusty and Dirty, Chemical, Harsh, Extreme High Temperature, Maximum Speed 1,500 RPM Grease, 1,900 RPM Oil, Maximum Temperature 400 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 270 mm, Overall Width 96 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.