Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing, Bore 220 mm

  • Mfr # 22244EMKW33C3

  • Zoro # G2192705


product price: $4,334.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Type
Open
Bore Dia. (In.)
8.6614 in
Bore Dia. (mm)
220 mm
Outside Dia. (In.)
15.748 in
Outside Dia. (mm)
400 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22244EMKW33C3
Zoro #
G2192705
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. (In.)
8.6614 in
Bore Dia. (mm)
220 mm
Outside Dia. (In.)
15.748 in
Outside Dia. (mm)
400 mm
Width (In.)
4.252 in
Width (mm)
108 mm
Overall Width
108 mm
Fillet Radius
4 mm
Outside Diameter
400 mm
Bore Diameter
220 mm

Details

Type
Open
Cage Material
Brass
Static Load Capacity (Lb.)
545,000 lb
Item
Spherical Roller Bearing
Dynamic Load Capacity (Lb.)
350,000 lb
Series
22200
Agency Compliance
ISO
Lubrication
Not Lubricated
Temp. Range (F)
-20 Degrees to 250 Degrees F
Roller Material
Alloy Steel
Maximum Speed
1,200 RPM Grease, 1,500 RPM Oil
Application
High-Vibration Applications, Metals Manufacturing, Mining, Paper and Forestry, Transmission, Wind Energy
Bearing Industry Number
22244
Bore Type
Tapered 1:12
Roller Material Grade
52100
Standards
ISO Certified 15312
Minimum Temperature
-40 Degrees F
Static Radial Load Capacity
2,690 kN
Ring Material Grade
52100
Lubrication Openings
Oil Groove
System of Measurement
Metric
Closure
Open
Load Direction
Radial, Thrust
Resistance Properties
Tear Resistant, Wear Resistant
Dynamic Radial Load Capacity
2,210 kN
Maximum Temperature
400 Degrees F
For Environment
Highly Dusty and Dirty, Chemical, Harsh, Extreme High Temperature
Ring Material
Alloy Steel

Description

Spherical Roller Bearing, Bearing Industry Number 22244, Bore Diameter 220 mm, Bore Type Tapered 1:12, Cage Material Brass, Closure Open, For Environment Highly Dusty and Dirty, Chemical, Harsh, Extreme High Temperature, Maximum Speed 1,200 RPM Grease, 1,500 RPM Oil, Maximum Temperature 400 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 400 mm, Overall Width 108 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.