Zoro Homepage

Spherical Roller Bearing, Bore 30 mm

  • Mfr # 22206EAW33C3

  • Zoro # G1643327


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Type
Open
Bore Dia. (In.)
1.1811 in
Bore Dia. (mm)
30 mm
Outside Dia. (In.)
2.4409 in
Outside Dia. (mm)
62 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22206EAW33C3
Zoro #
G1643327
UPC #
341352008161
Country of Origin
Italy

Dimensions

Bore Dia. (In.)
1.1811 in
Bore Dia. (mm)
30 mm
Outside Dia. (In.)
2.4409 in
Outside Dia. (mm)
62 mm
Width (In.)
0.7874 in
Width (mm)
20 mm
Bore Diameter
30 mm
Overall Width
20 mm
Outside Diameter
62 mm
Fillet Radius
1 mm

Description

Spherical Roller Bearing, Bearing Industry Number 22206, Bore Diameter 30 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, For Environment Highly Dusty and Dirty, Chemical, Harsh, Extreme High Temperature, Maximum Speed 11,000 RPM Oil, 8,800 RPM Grease, Maximum Temperature 400 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 62 mm, Overall Width 20 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.