Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing, Bore 35 mm

  • Mfr # 22207EAW33C3

  • Zoro # G2316456


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Type
Open
Bore Dia. (In.)
1.38 in
Bore Dia. (mm)
35 mm
Outside Dia. (In.)
2.8346 in
Outside Dia. (mm)
72 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22207EAW33C3
Zoro #
G2316456
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. (In.)
1.38 in
Bore Dia. (mm)
35 mm
Outside Dia. (In.)
2.8346 in
Outside Dia. (mm)
72 mm
Width (In.)
0.9055 in
Width (mm)
23 mm
Fillet Radius
1.1 mm
Overall Width
23 mm
Bore Diameter
35 mm
Outside Diameter
72 mm

Details

Type
Open
Cage Material
Steel
Dynamic Load Capacity (Lb.)
15,962 lb
Static Load Capacity (Lb.)
15,962 lb
Series
22300
Temp. Range (F)
-20 Degrees to 250 Degrees F
Item
Spherical Roller Bearing
Lubrication
Not Lubricated
Agency Compliance
ISO
Lubrication Openings
Oil Groove
Static Radial Load Capacity
92 kN
Load Direction
Radial, Thrust
Roller Material Grade
52100
Resistance Properties
Tear Resistant, Wear Resistant
Dynamic Radial Load Capacity
100 kN
System of Measurement
Metric
Roller Material
Alloy Steel
Bearing Industry Number
22207
Maximum Temperature
400 Degrees F
Standards
ISO Certified 15312
Maximum Speed
7,500 RPM Grease, 9,400 RPM Oil
For Environment
Highly Dusty and Dirty, Chemical, Harsh, Extreme High Temperature
Application
High-Vibration Applications, Metals Manufacturing, Mining, Paper and Forestry, Transmission, Wind Energy
Minimum Temperature
-40 Degrees F
Ring Material
Alloy Steel
Closure
Open
Ring Material Grade
52100
Bore Type
Cylindrical

Description

Spherical Roller Bearing, Bearing Industry Number 22207, Bore Diameter 35 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, For Environment Highly Dusty and Dirty, Chemical, Harsh, Extreme High Temperature, Maximum Speed 7,500 RPM Grease, 9,400 RPM Oil, Maximum Temperature 400 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 72 mm, Overall Width 23 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.