Zoro Homepage

Spherical Roller Bearing, Bore 90 mm

  • Mfr # 23318VS2

  • Zoro # G1129721


product price: $542.99
/ea
Free Shipping & Returns

Key Features

Type
Open
Bore Dia. (In.)
3.5433 in
Bore Dia. (mm)
90 mm
Outside Dia. (In.)
7.4803 in
Outside Dia. (mm)
190 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23318VS2
Zoro #
G1129721
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia. (In.)
3.5433 in
Bore Dia. (mm)
90 mm
Outside Dia. (In.)
7.4803 in
Outside Dia. (mm)
190 mm
Width (In.)
2.874 in
Width (mm)
73 mm
Outside Diameter
190 mm
Bore Diameter
90 mm
Overall Width
73 mm
Fillet Radius
3 mm

Description

Spherical Roller Bearing, Bearing Industry Number 23318, Bore Diameter 90 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 190 mm, Overall Width 73 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Industrial, Dynamic Radial Load Capacity 495 kN, Fillet Radius 3 mm, Load Direction Radial, Thrust

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.