Zoro Homepage

Spherical Roller Bearing, Bore 95 mm

  • Mfr # 22219EAW33C3

  • Zoro # G2833582


product price: $402.99
/ea
Free Shipping & Returns

Key Features

Type
Open
Bore Dia. (In.)
3.7402 in
Bore Dia. (mm)
95 mm
Outside Dia. (In.)
6.692 in
Outside Dia. (mm)
170 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22219EAW33C3
Zoro #
G2833582
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. (In.)
3.7402 in
Bore Dia. (mm)
95 mm
Outside Dia. (In.)
6.692 in
Outside Dia. (mm)
170 mm
Width (In.)
1.6929 in
Width (mm)
43 mm
Outside Diameter
170 mm
Overall Width
43 mm
Bore Diameter
95 mm
Fillet Radius
2.1 mm

Details

Type
Open
Cage Material
Steel
Item
Spherical Roller Bearing
Static Load Capacity (Lb.)
86,500 lb
Temp. Range (F)
-20 Degrees to 250 Degrees F
Dynamic Load Capacity (Lb.)
65,500 lb
Series
22200
Lubrication
Not Lubricated
Agency Compliance
ISO
Bearing Industry Number
22219
Minimum Temperature
-40 Degrees F
Roller Material
Alloy Steel
Roller Material Grade
52100
For Environment
Highly Dusty and Dirty, Chemical, Harsh, Extreme High Temperature
System of Measurement
Metric
Maximum Speed
3,000 RPM Grease, 3,800 RPM Oil
Application
High-Vibration Applications, Metals Manufacturing, Mining, Paper and Forestry, Transmission, Wind Energy
Lubrication Openings
Oil Groove
Closure
Open
Ring Material Grade
52100
Load Direction
Radial, Thrust
Standards
ISO Certified 15312
Static Radial Load Capacity
417 kN
Ring Material
Alloy Steel
Resistance Properties
Tear Resistant, Wear Resistant
Bore Type
Cylindrical
Maximum Temperature
400 Degrees F
Dynamic Radial Load Capacity
416 kN

Description

Spherical Roller Bearing, Bearing Industry Number 22219, Bore Diameter 95 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, For Environment Highly Dusty and Dirty, Chemical, Harsh, Extreme High Temperature, Maximum Speed 3,000 RPM Grease, 3,800 RPM Oil, Maximum Temperature 400 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 170 mm, Overall Width 43 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.