Spherical Roller Brg - 110 Mm Id X 180 Mm Od X 56 Mm W; Tapered Bore; Steel Cage

  • Mfr # 23122 BKD1 C3

  • Zoro # G509114526


product price:  $469.99
/ea
Free Shipping & Returns

Key Features

Bearing Width (In.)
2.2047 in
Bore (mm)
110 mm
Cage Material
Steel
Temp. Range (F)
Up to 248°F
Outside Dia. (mm)
180 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
23122 BKD1 C3
Zoro #
G509114526
UPC #
-
Country of Origin
Japan

Dimensions

Bearing Width (In.)
2.2047 in
Outside Dia. (mm)
180 mm

Details

Item
Spherical Roller Bearing
Bore (mm)
110 mm
Cage Material
Steel
Temp. Range (F)
Up to 248°F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.