Spherical Roller Brg - 110 Mm Id X 200 Mm Od X 53 Mm W; Round Bore; Steel Cage

  • Mfr # 22222 EA D1

  • Zoro # G609138675


product price:  $607.99
/ea
Free Shipping & Returns

Key Features

Width (mm)
53 mm
Outside Dia. (mm)
200 mm
Temp. Range
Up to 120°C
Cage Material
Steel
Bore Dia. (mm)
110 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
22222 EA D1
Zoro #
G609138675
UPC #
-
Country of Origin
Japan

Dimensions

Width (mm)
53 mm
Outside Dia. (mm)
200 mm
Bore Dia. (mm)
110 mm

Details

Temp. Range
Up to 120°C
Item
Spherical Roller Bearing
Cage Material
Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.