Shop NTN
See all product information
Create Account
Spherical Roller Brg - 120 Mm Id X 180 Mm Od X 46 Mm W; Tapered Bore; Steel Cage
- Mfr # 23024BK
- Zoro # G509138621
product price:Â
$
586.99
/ea
Free Shipping & Returns
Key Features
Bore Dia. (mm)
120 mm
Outside Dia. (mm)
180 mm
Width (mm)
46 mm
Cage Material
Steel
Temp. Range
Up to 120°C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 23024BK
- Zoro #
- G509138621
- UPC #
- -
- Country of Origin
- Japan
- Cage Material
- Steel
- Temp. Range
- Up to 120°C
- Item
- Spherical Roller Bearing
Dimensions
- Bore Dia. (mm)
- 120 mm
- Outside Dia. (mm)
- 180 mm
- Width (mm)
- 46 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.