Spherical Roller Brg - 150 Mm Id X 270 Mm Od X 73 Mm W; Round Bore; Steel Cage

  • Mfr # 22230

  • Zoro # G209138631


product price:  $973.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (mm)
150 mm
Width (mm)
73 mm
Dynamic Load Capacity
736
Static Load Capacity
1080
Outside Dia.
270 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
22230
Zoro #
G209138631
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia. (mm)
150 mm
Width (mm)
73 mm
Outside Dia.
270 mm

Details

Dynamic Load Capacity
736
Static Load Capacity
1080

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.